24 kW 480V Indoor Emergency Eyewash Electric Tankless Water Heater
Three Phase™ Delta 24 kW 480V Indoor Emergency Eyewash Electric Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 29
- ANSI:
- ANSI 372, ANSI Z358.1
- Application:
- Commercial, Industrial, Emergency Eyewash
- BTU:
- 81891
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 88
- Collection:
- Three Phase™ Delta
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Flow Rate:
- 5 gpm
- Height:
- 12-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Nickel
- Maximum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Low:
- 35
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 100 to 140 Deg F
- Type:
- EED024480T3EE
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- On-demand
- Watts:
- 24 kW
- Weight:
- 15 lb
- Width:
- 18-1/4 in
- Wire Gauge (AWG):
- 10 ga