18 kW Indoor Electric Tankless Water Heater
Three Phase™ Delta 18 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thermostatic control for precise outlet temperature
- Water connections are on bottom of unit
- Space saving compact design
- Can be connected to multiple lavatories
- Save energy, 99% energy efficient
- No T&P valve needed
Specifications
- AMP:
- 50
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial, Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Three Phase™ Delta
- Depth:
- 4-3/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- Height:
- 12-1/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 4-8/25 in
- Maximum Temperature:
- 110
- Minimum Temperature:
- 105
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 105 to 110 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Type:
- Point of Use
- Watts:
- 18 kW
- Weight:
- 15 lb
- Width:
- 18-1/4 in
- Wire Gauge (AWG):
- 8 ga