24 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

Three Phase™ Delta 24 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Three Phase™ Delta 24 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX240T2TML
  • Item #4124456
  • Manufacturer Part #EX240T2T ML
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They have 1/2" water connections at the bottom of the unit.
  • The units range from 18kW to 32kW and can use 208 and 480V Delta.
  • Three Phase electric tankless water heaters are used in commercial applications.
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
67
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sinks
CARB OTC LEED Compliant:
No
Collection:
Three Phase™ Delta
Depth:
4-3/8 in
Energy Star Compliant:
No
Flow Rate:
4 gpm
GSA Approved:
No
Height:
12-1/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-8/25 in
Maximum Temperature:
110
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
Temperature Range:
105 to 110 Deg F
Type:
EEX240T2TML
UL Listed:
UL 499
Volts:
208V
Water Heater Type:
Point of Use
Watts:
24 kW
Weight:
15 lb
Width:
18-1/4 in
Wire Gauge (AWG):
4 ga