24 kW 208V Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

Three Phase™ Delta 24 kW 208V Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Three Phase™ Delta 24 kW 208V Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX240T3
  • Item #1737143
  • Manufacturer Part #EX240T3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic control for precise outlet temperature
  • Save energy, 99% energy efficient
  • Save space, compact design
  • Requires Certification

Specifications

AMP:
67
ANSI:
ANSI 372
Application:
Commercial, Industrial
BTU:
81891
CARB OTC LEED Compliant:
No
Collection:
Three Phase™ Delta
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/8 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5 gpm
GSA Approved:
No
Height:
12-1/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
4-8/25 in
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
Temperature Range:
100 to 140 Deg F
Type:
EEX240T3
UL Listed:
UL 499
Volts:
208V
Water Heater Type:
Point of Use
Watts:
24 kW
Weight:
15 lb
Width:
18-1/4 in
Wire Gauge (AWG):
4 ga