Three Phase™ *CVR* 18 KW 208V DELTA TSTC

Part #EEX180T2TEE  |  Manufacturer Part #EX180T2T EE

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 50

Application: [Commercial, Safety]

BTU: 61419

Collection: Three Phase™

Color Finish: White

Color Finish Category: Whites

Depth: 4-3/8 in

End Connection 1: Compression

End Connections: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.7 gpm - 4 gpm

Height: 12-1/8 in

High Pressure: 150

Installation Type: Wall Mount

Low Pressure: 35

MBH: 61.419

Maximum Temperature: 90

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Phase: Three Phase

Power Source: Electric

Temperature Range: 60 to 90 Deg F

Type: EEX180T2TEE

UL Listed: UL 499

Volts: 208V

Water Heater Type: On-demand

Watts: 18

Weight: 15

Width: 18-1/4 in

Wire Gauge: 8 ga