18 kW 208V Thermostatic Emergency Eyewash Electric Tankless Water Heater

You last purchased this on
 
Eemax

Three Phase™ Delta 18 kW 208V Thermostatic Emergency Eyewash Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Three Phase™ Delta 18 kW 208V Thermostatic Emergency Eyewash Electric Tankless Water Heater

  • Fast #
  • Part #EEX180T2TEE
  • Item #4199140
  • Manufacturer Part #EX180T2T EE
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
50
Application:
Commercial, Industrial, Emergency Eyewash
Collection:
Three Phase™ Delta
Depth:
4-3/8 in
Flow Rate:
4 gpm
Height:
12-1/8 in
Indoor Outdoor:
Indoor
Maximum Temperature:
90
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
Temperature Range:
60 to 90 Deg F
Type:
EEX180T2TEE
UL Listed:
UL 499
Volts:
208V
Water Heater Type:
Point of Use
Watts:
18 kW
Weight:
15 lb
Width:
18-1/4 in
Wire Gauge (AWG):
8 ga