32 kW 480V Indoor Factory Set Electric Tankless Water Heater
Three Phase™ Delta 32 kW 480V Indoor Factory Set Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They have 1/2" water connections at the bottom of the unit.
- The units range from 18kW to 32kW and can use 208 and 480V Delta.
- Three Phase electric tankless water heaters are used in commercial applications.
-
Lead Law Compliant
Specifications
- AMP:
- 38
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- BTU:
- 109189
- Collection:
- Three Phase™ Delta
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/8 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5 gpm
- Height:
- 12-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-8/25 in
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Low:
- 35
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 60 to 180 Deg F
- Type:
- EED032480T3
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- On-demand
- Watts:
- 32 kW
- Weight:
- 15 lb
- Width:
- 18-1/4 in
- Wire Gauge (AWG):
- 8 ga