0 items

Efficient Lighting 13W 1-Light Wall Mount Sconce with Acrylic Lens Glass in Brushed Nickel

EEL32512123

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Height
5-8/9 in
Lighting Style
Contemporary
Number Of Lights
1
Watts
13
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday