Efficient Lighting

23W 2-Light Wall Mount Bathroom Vanity Fixture in Brushed Nickel

Part #EEL205G223  |  Manufacturer Part #EL-205G-223

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: Fluorescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 4100

Depth: 3-1/2 in

Energy Star Compliant: Yes

Glass Type: White Acrylic

Green: Energy Star, Yes

Height: 8-1/2 in

Light Bulb Base Type: GU24

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Lumens: 1820

Number Of Lights: 2

Type: EEL205G223

UL Listed: Yes

Watts: 23

Width: 24 in