Efficient Lighting
Contemporary Round Flushmount in Brushed Nickel
Part #EEL825123 | Item #4529675 | Manufacturer Part #EL-825-123
Product Details
Specifications
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Energy Star Compliant: Yes
Glass Type: Acrylic
Green: [Yes, Energy Star]
Height: 3-1/2 in
Length: 12 in
Light Bulb Base Type: GU24
Lighting Style: Contemporary