0 items

EGW Utilities Heavy Duty Brass Meter Flange

E7000

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
Fitting Size 1
1-1/2 in
GSA Approved
No
Lead Law Compliant
Yes
Material
Brass
Size
1-1/2 in
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday