1/2 in. x 20 ft. Air Filter Polyester
1/2 in. x 20 ft. Air Filter Polyester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Roll is 1/2" x 20'
- Velcro is ideal for attaching foam prefilters
Specifications
- Disposable:
- No
- Height:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 1/2 in x 20 ft
- Width:
- 1/2 in