14 in. Polyester Pre-Filter Roll

You last purchased this on
 
EI Morrow Company Inc.

14 in. Polyester Pre-Filter Roll

This product requires certification to purchase.
You last purchased this on
 
EI Morrow Company Inc.

14 in. Polyester Pre-Filter Roll

  • Fast #
  • Part #EFM501450
  • Item #5092747
  • Manufacturer Part #FM5014.50
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-filter rolls come in several widths, which correspond to the height of standard Universal and Stoddard filter elements
  • Material is 1/2" thick x 50' long, cut to needed size
  • Extend element life, especially in extremely dusty conditions
  • Requires Certification

Specifications

Disposable:
No
Length:
50 ft
Material:
Plastic
Material Type:
Polyester
Thickness:
1/2 in
Width:
14 in