EI Morrow Company Inc.

4 in. Polyester Pre-Filter Roll

Part #EFM50450  |  Manufacturer Part #FM50450

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extend element life, especially in extremely dusty conditions
  • Pre-filter rolls come in several widths, which correspond to the height of standard Universal and Stoddard filter elements
  • Material is 1/2" thick x 50' long, cut to needed size

Specifications

Disposable: No

Length: 50 ft

Material: Plastic

Material Type: Polyester

Thickness: 1/2 in

Type: Roll

Width: 4 in