EI Morrow Company Inc. Polyester Pre-Filter Roll

EFM5050

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extend element life, especially in extremely dusty conditions
  • Material is 1/2" thick x 50' long, cut to needed size
  • Pre-filter rolls come in several widths, which correspond to the height of standard Universal and Stoddard filter elements

SPECIFICATIONS

Disposable
No
Length
50 ft
Material
Plastic
Material Type
Polyester
Thickness
1/2 in
Type
Roll
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday