27W 3-Light Medium E-26 LED Vanity Fixture in Olde Bronze

You last purchased this on
 
Kichler Lighting

Eileen 27W 3-Light Medium E-26 LED Vanity Fixture in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Eileen 27W 3-Light Medium E-26 LED Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK5098OZSL16
  • Item #7281852
  • Manufacturer Part #5098OZSL16
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
CSA Certified:
No
Collection:
Eileen
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
6 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Satin Etched Cased Opal
Green Product:
Yes, Energy Star
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
27 W
Weight:
4.50 lb
Width:
24 in