2 x 17-5/8 in. 30-1/2 in. Concrete Outer Cover Only

You last purchased this on
 
Eisel Enterprises

2 x 17-5/8 in. 30-1/2 in. Concrete Outer Cover Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eisel Enterprises

2 x 17-5/8 in. 30-1/2 in. Concrete Outer Cover Only

  • Fast #
  • Part #E666B2PC
  • Item #1274841
  • Manufacturer Part #666B2PC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
2 in
Length:
30-1/2 in
Material:
Concrete
Width:
17-5/8 in