22-1/4 in. Grey Iron Flat Grate

Part #E00166030  |  Item #3577501  |  Manufacturer Part #00166030

Call for Pricing

Diameter:

22-1/4 in

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AASHTO Specifications: AASHTO M-105, AASHTO M-306

ASTM Specifications: ASTM A-48

Coating: Asphaltic

Color Finish: Black

Diameter: 22-1/4 in

Height: 3 in

Material: Grey Iron

Shape: Round

Waterworks Application: Water