P-Trap and Supply Cover in Grey
P-Trap and Supply Cover in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Latex paint
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Grey
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Width:
- 3 in