10 in. Valve Box
8550 Series 10 in. Valve Box
Frequently Purchased Together
Product Details
- Screw type
- 5-1/4" clear opening
- 10" height
- Made in the USA
- Dipped with black asphaltic coating
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48, ASTM A-48 Class 35
- Coating:
- Asphaltic
- Collection:
- 8550 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8-9/16 in
- Diameter - Inside 1:
- 6-1/16 in
- Diameter - Inside 2:
- 7-9/16 in
- Diameter - Outside:
- 7-3/8 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Valve Box Top