EJ USA
17-1/4 in. Gray Iron Extension Base with Lid
Part #E85607494 | Item #7247438 | Manufacturer Part #85607494
$
411.17
EACH
Diameter:
17-1/4 inProduct Details
Specifications
ASTM Specifications: ASTM A-48
Diameter: 17-1/4 in
Height: 94 in
Material: Grey Iron
Type: Extension Base with Lid