EJ USA

18 x 12 in. Gray Iron Bend Water Cover

Part #E00363949  |  Manufacturer Part #00363949

Diameter:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48

Diameter: 18 in

Height: 12 in

Material: Grey Iron

Product Type: Cover