EJ USA

22-3/4 in. Flat Grate

Part #E00102040  |  Manufacturer Part #00102040

Diameter:

22-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48 Class 35B

Color Finish: Black

Diameter: 22-3/4 in

Height: 1-3/4 in

Material: Grey Iron