EJ USA

22-3/4 in. Gray Iron Sanitary Solvent Weld Cover

Part #E00102063  |  Manufacturer Part #00102063

Diameter:

22-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Color Finish: Black

Diameter: 22-3/4 in

Height: 1-3/4 in

Manhole Type: Type 2A

Material: Grey Iron

Type: Cover