EJ USA

23-1/2 in. 1-Hole Cover Sanitary Sewer Danger Permit Required

Part #E41384021  |  Manufacturer Part #41384021

Diameter:

23-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Color Finish: Grey

Diameter: 23-1/2 in

Height: 1 in

Manhole Type: Type 2A

Material: Grey Iron

Type: Cover