23-3/4 in. Cover Only Sewer
1337 Series 23-3/4 in. Cover Only Sewer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Solid cover features "Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Uncoated
- Collection:
- 1337 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 23-3/4 in
- Height:
- 1-1/4 in
- Lettering:
- Sewer
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Cover
- Shape:
- Round
- Size:
- 23-3/4 in
- Waterworks Application:
- Sewer