23-3/4 in. Steam Sewer Frame & Cover
V1168 Series 23-3/4 in. Steam Sewer Frame & Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like j-hooks
- Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a bottom-flange frame, and features a 7-hole vented cover with "city of Corpus Christi storm water" badging and custom logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
- Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Application:
- Storm
- Coating:
- Uncoated
- Collection:
- V1168 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 32 in
- Diameter - Inside 1:
- 24 in
- Diameter - Inside 2:
- 22-1/2 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 5 in
- Lettering:
- [Corpus][Palm&Sail] City Of Corpus Christi, Storm Water
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Manhole Assembly
- Shape:
- Round
- Waterworks Application:
- Sanitary Sewer