EJ USA

23-3/4 in. Cover

Part #E00171020  |  Manufacturer Part #00171020

Diameter:

23-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48

Color Finish: Black

Diameter: 23-3/4 in

Material: Grey Iron

Type: Cover