24-3/4 in. x 5-3/4 in. Manhole Frame

Part #E00134813  |  Item #7674227  |  Manufacturer Part #00134813

Call for Pricing EACH

Diameter:

24-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Coating: Undipped

Diameter: 24-3/4 in

Height: 5-3/4 in

Material: Gray Iron

Product Type: Frame