EJ USA

24 in. Bottom Section Slip Valve Box

Part #E85556024  |  Manufacturer Part #85556024

Height:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48

Color Finish: Black

Depth: 5-1/4 in

Height: 24 in

Material: Iron