24 in. Gray Iron Frame

Part #E00112010  |  Item #7163977  |  Manufacturer Part #00112010

Call for Pricing EACH

Diameter:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: [ASTM A-48, ASTM A-536]

Color Finish: Black

Diameter: 24 in

Height: 1-1/2 in

Manhole Type: Type 2A

Material: Grey Iron

Product Type: Frame