24 in. Undipped Hender
7005 Series 24 in. Undipped Hender
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- AASHTO:
- AASHTO M105
- ADA Compliant:
- Yes
- ASTM:
- ASTM A48 Class 35
- Application:
- Heavy Duty
- Collection:
- 7005 Series
- Color Finish Name:
- Natural Cast Iron
- Depth:
- 1-5/16 in
- Height:
- 1-5/16 in
- Length:
- 24 in
- Material:
- Gray Iron
- Thickness:
- 1-5/16 in
- Width:
- 24 in