24 in. Valve Box Extension Screw
8560 Series 24 in. Valve Box Extension Screw
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35
- Adjustable:
- No
- Application:
- Heavy Duty
- Brand Model Compatibility:
- 8560
- Coating:
- Asphaltic
- Collection:
- 8560 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Diameter - Inside 1:
- 6-1/4 in
- Diameter - Inside 2:
- 5 in
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Extension
- Shape:
- Round
- Waterworks Application:
- Water