EJ USA
24 x 24 in. Grate Only
Part #EV5724G | Item #2150017 | Manufacturer Part #45724130
Call for Pricing
EACH
Length:
24 inProduct Details
Specifications
ASTM Specifications: ASTM A-48
Length: 24 in
Material: Iron
Width: 24 in