24 x 24 in. Detectable Warning Plate in Grey
7005 Series 24 x 24 in. Detectable Warning Plate in Grey
Frequently Purchased Together
Product Details
- ADA Compliant
- Standard bolting (bolts not included)
- DURALAST® Detectable Warning Plates help warn the blind or visually impaired of the approaching street. This long-lasting cast iron product is easy to install and maintenance free.
- Made in the USA
- 10 year limited warranty
-
ADA Compliant
Specifications
- AASHTO:
- AASHTO M105
- ADA Compliant:
- Yes
- ASTM:
- ASTM A48 Class 35
- Adjustable:
- No
- Application:
- Heavy Duty
- Brand Model Compatibility:
- DURALAST®
- Coating:
- Uncoated
- Collection:
- 7005 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Cast Iron
- Depth:
- 1-5/16 in
- Height:
- 1-5/16 in
- Length:
- 24 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Detectable Warning Plate
- Shape:
- Square
- Thickness:
- 1-5/16 in
- Width:
- 24 in