26 in. Manhole Lid with Gasket
1040 Series 26 in. Manhole Lid with Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Solid, plain, gasketed, multi-purpose cover features a diamond plate design and protects your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Asphaltic
- Collection:
- 1040 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 26 in
- Diameter - Inside 1:
- 21-1/2 in
- Height:
- 2-1/2 in
- Manhole Type:
- Type 2A
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Cover
- Shape:
- Round
- Size:
- 26 in
- Waterworks Application:
- Sewer