EJ USA

26 in. Revolution Solid Cover

Part #E00104020  |  Manufacturer Part #00104020

Diameter:

26 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Color Finish: Black

Diameter: 26 in

Height: 1-1/2 in

Manhole Type: Type 2A

Material: Grey Iron

Type: Cover

Waterworks Application: Water