EJ USA
26 in. Storm Cover for Sewer
Part #E00104797 | Item #4250585 | Manufacturer Part #00104797
Call for Pricing
EACH
Diameter:
26 inProduct Details
Specifications
AASHTO Specifications: [AASHTO M-105, AASHTO M-306]
ASTM Specifications: ASTM A-48
Color Finish: Black
Diameter: 26 in
Height: 1-1/2 in
Material: Grey Iron