26 in. Two Phase Manhole Lid Storm Sewer Cover
1205 Series 26 in. Two Phase Manhole Lid Storm Sewer Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 open lift holes for simple access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Vented cover with 2 vent holes features "storm sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Documents
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Coating:
- Uncoated
- Collection:
- 1205 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 25-3/4 in
- Height:
- 2-1/4 in
- Lettering:
- Storm Sewer
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Cover
- Shape:
- Round
- Waterworks Application:
- Storm Sewer