EJ USA

26 in. Vane Grate

Part #E00749535  |  Manufacturer Part #00749535

Length:

26 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Color Finish: Black

Height: 1-1/2 in

Length: 26 in

Material: Grey Iron

Shape: Rectangular

Width: 23-14/25 in