26 x 1 in. Cast Iron Adjustable Ring

You last purchased this on
 
EJ

1205 Series 26 x 1 in. Cast Iron Adjustable Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

1205 Series 26 x 1 in. Cast Iron Adjustable Ring

  • Fast #
  • Part #E00120593
  • Item #3578156
  • Manufacturer Part #00120593
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 24-1/16" diameter clear opening for unencumbered access to your underlying structure or chamber
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Riser ring elevates your manhole cover by 1" to bring it level to your finished grade. Compatible with EJ 1205 Series manhole assemblies, and includes 25-3/4" inside diameter and 7/8" seat thickness.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Requires Certification

Specifications

AASHTO:
AASHTO M105
ASTM:
ASTM A48 Class 35
Application:
Sewer
Collection:
1205 Series
Color Finish Category:
Greys
Diameter:
27-3/4 in
Diameter - Inside 1:
26 in
Diameter - Inside 2:
24-1/16 in
Height:
2 in
Material:
Gray Iron
Origin:
Domestic
Shape:
Round