26 x 4 in. Type-A Manhole Frame

Part #LLA2642  |  Item #1434577

Call for Pricing EACH

Diameter:

26 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 26 in

Height: 4 in

Manhole Type: Type A