EJ USA

29-22/25 in. Frame and Grate

Part #E00622130  |  Manufacturer Part #00622130

Diameter:

29-22/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Color Finish: Black

Diameter: 29-22/25 in

Height: 69/100 in

Material: Grey Iron

Shape: Round

Type: Grate

Waterworks Application: Water