29 x 27-7/8 in. Gray Iron Rectangular Catch Basin Grate
7390M3 29 x 27-7/8 in. Gray Iron Rectangular Catch Basin Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 340 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Rectangular EJ 7390 Series rolled curb grate features a sinusoidal bar design with "Dump No Waste! Drains To Waterways" badging directly cast into the surface to provide a long lasting environmentally-friendly message to passersby, provide optimum drainage of surface runoff, and protect passersby and your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Asphaltic
- Collection:
- 7390M3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-7/8 in
- Length:
- 27-7/8 in
- Lettering:
- Dump No Waste! Drains To Waterways
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Grate
- Shape:
- Rectangular
- Size:
- 28 in x 29 in
- Thickness:
- 2-7/8 in
- Waterworks Application:
- Storm
- Width:
- 29 in