EJ USA
32 in. Grey Iron Reversible Ring
Part #E00185411 | Item #3577256 | Manufacturer Part #00185411
Call for Pricing
EACH
Diameter:
32 inProduct Details
Specifications
ASTM Specifications: ASTM A-48
Coating: Undipped
Diameter: 32 in
Height: 4 in
Inside Diameter: 27-3/8 in
Material: Grey Iron