32 in. Manhole Sewer Round Rock

You last purchased this on
 
EJ

V1432-3 Series 32 in. Manhole Sewer Round Rock

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

V1432-3 Series 32 in. Manhole Sewer Round Rock

  • Fast #
  • Part #EV1432SWRR
  • Item #2172335
  • Manufacturer Part #41432059
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Solid cover features "Round Rock, Texas, Sanitary Sewer" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • Ductile iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Requires Certification

Specifications

AASHTO:
AASHTO M306
ASTM:
ASTM A536 70-50-05
Application:
Sanitary
Coating:
Uncoated
Collection:
V1432-3 Series
Color Finish Category:
Neutrals
Diameter:
32 in
Height:
2-7/8 in
Lettering:
Round Rock, Texas, Sanitary, Sewer
Material:
Ductile Iron
Origin:
Domestic
Product Type:
Cover
Shape:
Round
Size:
32 in
Waterworks Application:
Sanitary Sewer