32 in. Sewer Manhole Cover
V1480-1 Series 32 in. Sewer Manhole Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Solid cover with diamond plate pattern features "Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Uncoated
- Collection:
- V1480-1 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Diameter:
- 23-1/2 in
- Diameter - Inside 1:
- 21-1/8 in
- Height:
- 2-15/16 in
- Lettering:
- Sewer
- Manhole Type:
- Type E (4)
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Cover
- Shape:
- Round
- Size:
- 23-1/2 in
- Waterworks Application:
- Sewer