EJ USA

34 in. Grate Catch Basin

Part #E00650843  |  Manufacturer Part #00650843

Diameter:

34 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 34 in

Height: 6 in

Type: Grate