34 in. Sanitary Solvent Weld Assembly

Part #E00104674  |  Item #3577114  |  Manufacturer Part #00104674

Call for Pricing EACH

Diameter:

34 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 34 in

Height: 5 in

Material: Grey Iron

Product Type: Sanitary Solvent Weld Assembly