34 in. x 6 in. Frame for 1338A Cover

Part #E41326311  |  Item #7489792  |  Manufacturer Part #41326311

Call for Pricing EACH

Diameter:

34 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 1338A Cover

Diameter: 34 in

Height: 6 in

Inside Diameter: 22 in

Product Type: Frame